Shop AMPAD
See all product information
Create Account
20070 Gold Fibre Writing Pads Legal/Wide Rule Ltr White 12 50-Sheet Pads/pk
- Mfr # 20070
- Zoro # G803756217
product price:Â
$
91.79
/ea
Key Features
Sheet Size
8-1/2" x 11"
Number of Sheets
50
Binding Location
Top
Paper Weight
16 lb
Features
Bleed-free, Micro Perforated, Chipboard Backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20070
- Zoro #
- G803756217
- UPC #
- 74319200703
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2" x 11"
Details
- Number of Sheets
- 50
- Binding Location
- Top
- Paper Weight
- 16 lb
- Item
- Notepad
- Features
- Bleed-free, Micro Perforated, Chipboard Backing
- Binding
- Stapled/Glued
- Sheet Type
- Watermark
- Margin Left Space
- 1-1/4 in
- Binding Color
- Dark Blue
- Series
- Gold Fibre
- Front Lines Space
- 0.34 in
- Sheet Standard
- Letter
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.