Shop AMPAD

20210 Evidence Quad Dual-Pad Quadrille Rule Letter White 100-Sheet Pads

  • Mfr # 20210
  • Zoro # G503894776

product price: 
$
28.69
/ea

Key Features

Sheet Size
8 1/2" x 11 3/4"
Color
White
Paper Weight
15 lb
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Total Number of Sheets
100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20210
Zoro #
G503894776
UPC #
74319202103
Country of Origin
Mexico
Item
Quadrille/Graph Pad
Color
White
Paper Weight
15 lb
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Total Number of Sheets
100
Features
Stiff-back
Number of Back Vertical Squares per Inch
4
Number of Back Horizontal Squares per Inch
4
Ruling Surface Side
Both Side
Number of Back Horizontal Squares (per Inch)
4
Sheet Color
White
Number of Back Vertical Squares (per Inch)
4

Dimensions

Sheet Size
8 1/2" x 11 3/4"
Width
8.5"
Length
11.8"
Height
0.41"

Description

  • Twice the number of sheets as a standard legal pad.
  • Graph-ruled.
  • Strong super-stiff chipboard back for added support.
  • Microperforated for easy sheet removal.
  • White paper with blue ink.
  • Backing: Chipboard 80 pt.
  • Binding Edge: Top.
  • Binding: Heavy-Duty Stapled.
  • Number of Sheets per Pad: 100.
  • Pad Type: Quadrille.
  • Paper Color: White.
  • Punched/Unpunched: 3-Hole Side Punched.
  • Ruling Color: Blue.
  • Ruling: Quadrille.
  • Sheet Perforation: Microperforated.
  • Sheet Size: 8-1/2" x 11-3/4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.