Shop AMPAD
See all product information
Create Account
21118 Evidence Glue Top Narrow Ruled Pads Ltr White 12 50-Sheet Pads Pack
- Mfr # 21118
- Zoro # G703894699
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Binding Location
Top
Paper Weight
15 lb
Features
Sturdy Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21118
- Zoro #
- G703894699
- UPC #
- 74319211181
- Country of Origin
- China
- Binding Location
- Top
- Paper Weight
- 15 lb
- Item
- Notepad
- Features
- Sturdy Back
- Total Number of Sheets
- 50
- Color
- White
- Binding Type
- Glue
- Margin Rule Type
- Narrow Ruled
- Sheet Standard
- Letter
- Sheet Color
- White
Dimensions
- Sheet Size
- 8 1/2" x 11"
- Paper Size Name
- Letter
- Length
- 11"
- Width
- 8.5 in
- Height
- 0.18"
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.