Zoro Homepage

3 x 5" Wirebound Pocket Memo Notebook, Pk3

  • Mfr # 074319115205

  • Zoro # G6245666


product price: $11.25
/pk 3, $3.75/ea

Key Features

Sheet Size
3" x 5"
Paper Color
White
Number of Sheets
60
Cover Color
Assorted; Blue; Green; Red
Cover Material
Pressboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074319115205
Zoro #
G6245666
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
3" x 5"
Size
3 x 5
Width
3"
Length
5"
Pad Length
5"
Pad-Spine Width
3"
Sheet Ruling Size
1/4"
Pocket-Sized Indicator
Yes

Details

Paper Color
White
Number of Sheets
60
Cover Color
Assorted; Blue; Green; Red
Cover Material
Pressboard
Binding Location
Top
Paper Weight
15 lb
Item
Notebook,Pocket,Narow,Assorted,PK3
Features
Unpunched
Binding
Wire Bound
Color
Assorted
Material
Pressboard
Weight
0.284 lbs
Number of Subjects/Sections
1
Pad-Binding Details
Spiral Bound: Soft Cover
Sheet Color
White
Pad-Binding Edge
Top
Sheet Basis Weight (lb)
15 lb Bond
Back-Cover Material
28-pt. Chipboard
Sheet-Ruling Color
Blue
Sheet Rule/Format Type
Narrow Rule
Note-Rule Lines per Sheet
17
Pad-Binding Type
Spiral Coil

Description

AmpadĀ® Top-Bound Memo Books are the perfect note taking companions. The small format has get-up-and-go for travel by pocket or purse. Colors randomly assigned per order.
  • Travel-ready size fits your pocket or purse.
  • Flexible pressboard cover.
  • Top-bound spiral format is perfect for lefties.
  • Colors randomly assigned per order.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.