Zoro Homepage

8"X5" Canary Perforated Legal Pad, Pk12

  • Mfr # 20-004

  • Zoro # G5107037


product price: $33.99
/pk 12, $2.83/ea

Key Features

Sheet Size
5 x 8
Paper Color
Canary Yellow
Number of Sheets
50
Recycled Content
0.2
Binding Location
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-004
Zoro #
G5107037
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
5 x 8
Width
5"
File Size - Clipboard
Jr.Legal
Size
5 x 8
Pad Length
8"
Sheet Ruling Size
9/32"
Pad-Spine Width
5"
Pocket-Sized Indicator
Yes

Details

Paper Color
Canary Yellow
Number of Sheets
50
Recycled Content
0.2
Binding Location
Top
Paper Weight
16 lb
Item
Perforated Legal Pad,8"X5",Canary,PK12
Features
Micro Perforated, Stiff-back, Bleed-free
Binding
Stapled
Color
Canary-Yellow
Material
40-pt. Chipboard
Pad-Binding Edge
Top
Sheet Basis Weight (lb)
20 lb Bond
Number of Subjects/Sections
1
Sheet Rule/Format Type
Medium/College Rule
Back-Cover Material
40-pt. Chipboard
Weight
2.57 lbs
Pad-Binding Details
Heavy-Duty Staples
Sheet Color
Canary-Yellow
Note-Rule Lines per Sheet
22
Sheet-Ruling Color
Blue
Sheet Perforation Details
Micro-Perforation
Pad-Binding Type
Stapled
Backing
40-pt. Chipboard
Rule
Medium/College Rule

Description

Ampad® Gold Fibre® Writing Pads have smooth, premium-weight writing paper that resists ink bleeding and show through, with extra-strong backs for firm writing support. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. Micro-perforated sheets detach easily for tidy, organized notes.


  • Extra-smooth for superb writing.
  • Leather grain binding and sturdy backing for easy hand-held use.
  • Microperforated to secure sheets until removed.
  • Heavyweight paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.