Zoro Homepage

8"X5" White Perforated Legal Pad, Pk12

  • Mfr # 20-330

  • Zoro # G5106860


product price: $49.69
/pk 12, $4.14/ea

Key Features

Sheet Size
8 1/2" x 14"
Paper Color
White
Number of Sheets
50
Paper Weight
15 lb
Features
Perforated, Easy Tear, Sturdy Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-330
Zoro #
G5106860
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 14"
File Size - Clipboard
Legal
Width
8.5"
Size
8.5 x 14
Pad-Spine Width
8.5"
Sheet Ruling Size
11/32"
Pad Length
14"

Details

Paper Color
White
Number of Sheets
50
Paper Weight
15 lb
Item
Perforated Legal Pad,8"X5",White,PK12
Features
Perforated, Easy Tear, Sturdy Back
Color
White
Material
40-pt. Chipboard
Sheet-Ruling Color
Blue
Note-Rule Lines per Sheet
28
Weight
7.03 lbs
Back-Cover Material
40-pt. Chipboard
Number of Subjects/Sections
1
Sheet Rule/Format Type
Wide/Legal Rule
Pad-Binding Edge
Top
Pad-Binding Details
Heavy-Duty Staples
Sheet Basis Weight (lb)
15 lb Bond
Pad-Binding Type
Stapled
Sheet Color
White
Sheet Perforation Details
Micro-Perforation

Description

AmpadĀ® Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. A sturdy back provides firm writing support. Micro-perforated sheets detach easily for a tidy, organized notepad.


  • Everyday writing pads are ideal for home or office.
  • Perforated sheets detach easily.
  • A sturdy back provides firm writing support.
  • Classic format.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.