This item is Discontinued.

Ampad Ampad 20-345 Evidence Dual Ruled Pad- Law Rule- 8-1/2 x 11-3/4- White- 100 Sheets 20-345

Ampad 20-345 Evidence Dual Ruled Pad- Law Rule- 8-1/2 x 11-3/4- White- 100 Sheets (Discontinued)

  • Mfr # 20-345
  • Zoro # G803865124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-345
Zoro #
G803865124
UPC #
074319203452
Country of Origin
China

Dimensions

Sheet Size
8 1/2" x 11 3/4"
Height
11.75"
Depth
0.4"
Width
8.5"

Details

Paper Color
White
Number of Sheets
100
Binding Location
Top
Paper Weight
15 lb
Item
Notepad
Features
Rigid
Series
Evidence
Sheet Color
White

Description

Twice the sheets of other pads, plus extra-thick chipboard backing for easy handheld use. Specially formulated for smooth writing. Three-hole punched. Microperforated for clean sheet removal. Pad Type: Ruled; Sheet Size: 8 1/2" x 11 3/4"; Ruling: Law; Number of Sheets per Pad: 100.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.