Shop AMPAD
See all product information
Create Account
C211/3PASR Pastel Color File Folders- 1/3 Cut- Top Tab- Letter- Assorted- 100/Box
- Mfr # C211/3PASR
- Zoro # G403704205
product price:Â
$
79.79
/ea
Key Features
Color
Assorted
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Green Environmental Attribute
Recycled
Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C211/3PASR
- Zoro #
- G403704205
- UPC #
- 74319421436
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Thickness
- 11 pt.
- Folder Thickness
- 11 pt
Details
- Item
- Top Tab File Folder
- Color
- Assorted
- Tab Cut
- 45294
- Green Environmental Attribute
- Recycled
- Sheet Standard
- Letter
- Accessibility
- Book Fold
- Certifications
- Sustainable Forestry Initiative (SFI)
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.