This item is Discontinued.

Ampad Earthwise by Recycled Paper Legal Pads, Wide/Legal Rule, 40 White 5 x 8 Sheets, 6PK 40112R

This item is Discontinued.

Ampad

Earthwise by Recycled Paper Legal Pads, Wide/Legal Rule, 40 White 5 x 8 Sheets, 6PK (Discontinued)

Mfr # 40112R
Zoro # G115509839
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40112R
Zoro #
G115509839
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
5 x 8
Height
8 in
Sheet Ruling Size
11/32 in
Width
5 in

Details

Paper Color
White
Number of Sheets
40
Recycled Content
100%
Binding Location
Top
Item
General Purpose Pads
Binding
Taped
Color Family - Clipboard
White
Rule
Wide/Legal Rule
Color
White
Perforation
Micro-Perforation
Ruling Color
Blue
Number of Sections
1

Description

Micro-perforated pages provide clean, easy sheet removal. No margin for more usable writing space. Paper made from post-consumer recycled fiber. A handy writing pad.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.