
Earthwise Pendaflex File Folders, 1/3-Cut Tabs: Assorted, Letter Size, Black/White, 50PK
Mfr # 16101EE
Zoro # G515509866
product price: $17.55
/pk 50, $0.35/eaKey Features
Outside Height
9.5 in
Tab Cut
1/3 Cut
Tab Type
Top Tab
Outside Width
11.63 in
Tab Position
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16101EE
Zoro #
G515509866
UPC #
-
Country of Origin
Mexico
Dimensions
Outside Height
9.5 in
Outside Width
11.63 in
Details
Tab Cut
1/3 Cut
Tab Type
Top Tab
Tab Position
Assorted
Item
Top Tab File Folders
Material
11 pt Stock
Color
Black/White
Description
Organize letter-size documents for easy access with these Pendaflex Earthwise recycled file folders. Save important documents in these durable file folders made of 100 percent recycled paper. The black exterior and white interior fit easily into a color-coded filing system. These Pendaflex Earthwise file folders have three tabs in assorted positions for quick identification of each file.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.