Evidence Engineer's Computation Pad, Cross-Section Quadrille Rule 5 sq/in, 1 sq/in, 100 Sheets
Mfr # 22-142
Zoro # G315509912
product price: $5.75
/eaSold in multiples of 2 for $11.50
Key Features
Color Family - Clipboard
Green
Cover Material
80-pt. Chipboard
Binding
Glued/Gummed
Backing
80-pt. Chipboard
Binding Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22-142
Zoro #
G315509912
UPC #
74319221425
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11
Details
Color Family - Clipboard
Green
Cover Material
80-pt. Chipboard
Binding
Glued/Gummed
Backing
80-pt. Chipboard
Item
Drawing & Design Pads
Binding Location
Top
Number of Sheets
100
Rule
Quadrille Rule
Color
Green
Paper Color
Green-Tint
Description
Precisely printed ruling makes this pad ideal for to-scale drafting, planning, engineering and various related technical applications. Low-glare tinted sheets are easier on the eyes, especially under bright lights or in direct sunlight. Sturdy backing allows you to continue perfecting your plans while standing or sitting without access to a stable worksurface. Three-hole punched pad seamlessly inserts into any standard three-ring binder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.