
Gold Fibre Fastrip White Catalog Envelope, No 10 1/2, 9 x 12, PK100 (Discontinued)
- Mfr # 73127
- Zoro # G4052859
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73127
Zoro #
G4052859
UPC #
74319731276
Country of Origin
Mexico
Dimensions
Width
12 in
Length
9 in
Details
Item
Envelopes/Mailers
Color
White
Material
Paper Stock
Industry Number
#10 1/2
Closure Type
Self-Adhesive
Seam Type
Center
Opening
Open End
Flap Type
Cheese Blade
Finish
Wove
Description
AmpadĀ® Gold Fibre Fastrip Release & Seal White Catalog Envelope, #10 1/2, Cheese Blade Flap, 9 x 12, White, 100/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.