
Gold Fibre Project Planner, 1 Subject, Lecture/Cornell Rule, Random Asstd Covers, 9.5x7.25, 84 Sheet
Mfr # 20-817
Zoro # G906437563
product price:Â $8.99
/eaKey Features
Sheet Size
9.5 x 7.25
Cover Color
Randomly Assorted; Gray; Maroon; Navy
Cover Material
Poly
Binding
Spiral Coil
Note-Rule Lines per Sheet
28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
20-817
Zoro #
G906437563
UPC #
74319081708
Country of Origin
United States
Dimensions
Sheet Size
9.5 x 7.25
Book-Spine Length
9.5"
Book Width
7.25"
Height
9-1/2 in
Width
7-1/4 in
Details
Cover Color
Randomly Assorted; Gray; Maroon; Navy
Cover Material
Poly
Item
Notebooks/Journals
Binding
Spiral Coil
Note-Rule Lines per Sheet
28
Columns per Sheet
2
Back-Cover Material
Poly
Sheet-Ruling Color
Randomly Assorted
Book-Binding Edge
Side
Sheet Rule/Format Type
Lecture/Cornell Rule
Dated/Undated
Undated
Sheets per Book/Journal
84
Sheet Color
White
Number of Subjects/Sections
1
Sheet Perforation Details
Micro-Perforation
Binding Location
Side
Paper Color
White
Recycled Content
0%
Number of Sheets
84
Description
Attractive poly cover protects contents while providing a stiff surface for writing. Smooth, high-quality paper provides a uniform surface for note-taking. Durable spiral wire binding keeps everything together.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.