
Gold Fibre Retro Writing Pad, Ivory
Mfr # 20007
Zoro # G5021576
product price: $7.69
/eaSold in multiples of 2 for $15.38
Key Features
Sheet Size
5 x 8
Number of Sheets
80
Cover Color
Red
Cover Material
Pressboard
Product Type
Pad,Gold Fibre Retro,Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20007
Zoro #
G5021576
UPC #
074319200079
Country of Origin
Mexico
Dimensions
Sheet Size
5 x 8
Size
5 x 8
Width
5"
Sheet Ruling Size
9/32"
Pad-Spine Width
5"
Pad Length
8"
Pocket-Sized Indicator
Yes
Description
For a classic writing experience, choose vintage-inspired Gold FibreĀ® Retro Wirebound Writing Pads. Pressboard front cover and gold, no-snag, spiral-wire binding deliver a classic effect that's as attractive and convenient as it is sturdy and practical. Rigid chipboard back enables easy handheld, worksurface-free writing. Fine, premium quality ruled paper helps you keep your notes neat and legible. Each sheet is microperforated for clean, debris-free removal.
- Vintage-inspired pads for a classic writing experience.
- Fine, premium-quality paper.
- Sturdy pressboard front cover and gold, no-snag, spiral-wire binding.
- Rigid chipboard back for easy handheld, worksurface-free writing.
- Microperforated for clean sheet removal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.