PAD, LEGAL, 8.5X11.75, 50SH, WE
- Mfr # 20360
- Zoro # G223364917
product price:Â
$
34.15
/ea
Key Features
Paper Weight
15 lb
Number of Sheets
50
Paper Color
White
Features
Header Strip, Micro Perforated, Chipboard Backing, Sturdy Back
Cover Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20360
- Zoro #
- G223364917
- UPC #
- 74319203605
- Country of Origin
- United States
- Paper Weight
- 15 lb
- Number of Sheets
- 50
- Paper Color
- White
- Features
- Header Strip, Micro Perforated, Chipboard Backing, Sturdy Back
- Cover Color
- White
- Margin Left Space
- 1-1/4 in
- Front Lines Space
- 0.34 in
- Binding
- Stapled
- Item
- Notepad
- Green Environmental Attribute
- Sustainable Forestry Initiative
Dimensions
- Sheet Size
- 8-1/2 in x 11-3/4 in
Description
Legal-ruled, 15 lb paper with 28 point chipboard back, 50 sheets microperforated at top for easy separation, 8 1/2in x 11 3/4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.