Shop AMPAD
See all product information
Create Account
PAD, LEGAL, 8.5X11.75, MED, CA
- Mfr # 20223
- Zoro # G623365477
product price:Â
$
14.45
/ea
Key Features
Paper Weight
15 lb
Length
11.8 in
Front Lines Space
0.28 in
Paper Color
Canary Yellow
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20223
- Zoro #
- G623365477
- UPC #
- 74319202233
- Country of Origin
- United States
Dimensions
- Length
- 11.8 in
- Sheet Size
- 8-1/2 in x 11 in
- Width
- 8-1/2 in
Details
- Paper Weight
- 15 lb
- Front Lines Space
- 0.28 in
- Paper Color
- Canary Yellow
- Item
- Notepad
- Sheet Standard
- Letter
- Margin Left Space
- 1-1/4 in
- Features
- Stiff, Micro Perforated, Chipboard Backing
- Number of Sheets
- 100
Description
Double the quantity of a standard pad, 3-hole drilled for binder storage, Quality writing paper for basic writing needs, Extra-rigid, 80 point chipboard backing supports extra weight of pad, Microperforated for clean-tear sheet removal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.