Pad, Legal, 8.5x11.75, We
- Mfr # TOP20244
- Zoro # G823361859
product price:Â
$
13.65
/ea
Key Features
Number of Sheets
100
Paper Color
White
Width
8 1/2 in
Sheet Size
8-1/2 in x 11 in
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TOP20244
- Zoro #
- G823361859
- UPC #
- 074319202448
- Country of Origin
- United States
- Number of Sheets
- 100
- Paper Color
- White
- Sheet Standard
- Letter
- Paper Weight
- 15 lb
- Item
- Notepad
- Features
- Stiff, Perforated, Chipboard Backing
- Front Lines Space
- 0.34 in
- Margin Left Space
- 1-1/4 in
Dimensions
- Width
- 8 1/2 in
- Sheet Size
- 8-1/2 in x 11 in
- Length
- 11.8 in
Description
Perforated writing pad features 100 letter-size sheets of quality, 15 lb. white paper. Each sheet is three-hole punched for binder storage. Sheets are also legal/wide-ruled with 11/32in line spacings and a 1-1/4in left margin. Perforations allow a clean-edge tear-out. Super stiff, 80 point, chipboard back provides writing support for handheld use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.