PAD, LEGAL, 8.5X14, 2H, 50SH, CA, 12PK
- Mfr # 20233
- Zoro # G423365943
product price:Â
$
88.35
/pk of 12, $7.36/ea
Key Features
Binding Location
Top
Margin Left Space
1-1/4 in
Binding
Stapled
Features
Chipboard Backing, Sturdy Back, Perforated, Tear Resistant
Binding Color
Dark Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20233
- Zoro #
- G423365943
- UPC #
- 74319202332
- Country of Origin
- United States
- Binding Location
- Top
- Margin Left Space
- 1-1/4 in
- Binding
- Stapled
- Features
- Chipboard Backing, Sturdy Back, Perforated, Tear Resistant
- Binding Color
- Dark Blue
- Paper Weight
- 15 lb
- Number of Sheets
- 50
- Item
- Notepad
- Number of Holes Punched
- 2
- Front Lines Space
- 0.34 in
- Paper Color
- Canary Yellow
- Sheet Standard
- Legal
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
Description
Ruled, 15 lb paper with 40 point chipboard back, 50 sheets microperforated at top for easy separation, Legal-ruled; canary
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.