Shop AMPAD
See all product information
Create Account
PAD, LEGAL, PASTEL, 8.5X11, 3PK
- Mfr # 20602R
- Zoro # G223365532
product price:Â
$
32.35
/pk of 3, $10.78/ea
Key Features
Margin Left Space
1-1/4 in
Sheet Size
8-1/2 in x 11 in
Number of Sheets
50
Features
Micro Perforated
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20602R
- Zoro #
- G223365532
- UPC #
- 74319206026
- Country of Origin
- United States
- Margin Left Space
- 1-1/4 in
- Number of Sheets
- 50
- Features
- Micro Perforated
- Item
- Notepad
- Sheet Standard
- Letter
- Paper Weight
- 15 lb
- Front Lines Space
- 0.34 in
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Description
Legal-ruled, 15 lb paper in 3 color pads: blue, orchid, gray, 50 sheets with chipboard backing; 8 1/2in x 11 3/4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.