Perforated Writing Pads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, 12PK

  • Mfr # 20-224

  • Zoro # G903474691


product price:Ā  $24.15
/pk 12, $2.01/ea

Key Features

Sheet Size
8.5 x 11
Number of Sheets
50
Size
8.5 x 11.75
Width
8.5"
Color
Canary-Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-224
Zoro #
G903474691
UPC #
74319202240
Country of Origin
Mexico

Dimensions

Sheet Size
8.5 x 11
Size
8.5 x 11.75
Width
8.5"
Length
11.75"
Pad Length
11.75"
Pad-Spine Width
8.5"
Sheet Ruling Size
11/32"

Details

Number of Sheets
50
Item
Paper Pads/Note Pads
Color
Canary-Yellow
Material
Chipboard
Weight
6.163 lbs
Sheet-Ruling Color
Blue
Pad-Binding Type
Stapled
Sheet Color
Canary-Yellow
Pad-Binding Details
Heavy-Duty Staples
Back-Cover Material
Chipboard
Sheet Rule/Format Type
Wide/Legal Rule
Pad-Binding Edge
Top
Sheet Perforation Details
Micro-Perforation
Hole-Punch Details
Top: 2-Hole
Number of Subjects/Sections
1
Sheet Basis Weight (lb)
15 lb Bond
Note-Rule Lines per Sheet
28
Rule
Wide/Legal Rule
Binding
Stapled
Backing
Chipboard
Binding Location
Top
Paper Color
Canary Yellow

Description

AmpadĀ® Writing Pads offer the ultimate value in reliable everyday legal pads for home or office. The classic format long preferred by attorneys and professionals gives you quick access to notes and lists. A sturdy back provides firm writing support. Micro-perforated sheets detach easily for a tidy, organized notepad.


  • Everyday writing pads are ideal for home or office.
  • Perforated sheets detach easily.
  • A sturdy back provides firm writing support.
  • Classic format.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.