Steno Book, 80Sheet, White, Recycled
Mfr # 25-774
Zoro # G7492506
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Sheet Size
6 x 9
Number of Sheets
80
Cover Color
Tan
Cover Material
Rigid Kraft
Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25-774
Zoro #
G7492506
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
6 x 9
Size
6 x 9
Width
6"
Pad Length
9"
Sheet Ruling Size
1/3"
Pad-Spine Width
6"
Pocket-Sized Indicator
Yes
Description
AmpadĀ® Steno Books are ideal for everyday use at home, school or office. The classic flip-top format long preferred by stenographers and reporters gives quick access to notes and lists. A no-snag coil resists catching on papers or clothing. Perforated sheets detach easily.
- Everyday stenos are ideal for lists, notes and more.
- No-snag coil resists catching on papers or clothing.
- Sheets detach easily.
- The classic flip-top format long preferred by stenographers and reporters gives quick access to notes and lists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.