White Jr. Legal Pad, 50 Pg, Pk4
Mfr # 20-018
Zoro # G4790409
product price: $11.99
/pk 4, $3.00/eaKey Features
Sheet Size
5" x 8"
Paper Color
White
Number of Sheets
50
Binding Location
Top
Features
Stiff-back, Micro Perforated, Bleed-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-018
Zoro #
G4790409
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
5" x 8"
File Size - Clipboard
Jr.Legal
Width
5"
Size
5 x 8
Pad-Spine Width
5"
Pad Length
8"
Sheet Ruling Size
1/4"
Pocket-Sized Indicator
Yes
Description
Ampad® Gold Fibre® Writing Pads have smooth, premium-weight writing paper that resists ink bleeding and show through. Extra-strong rigid chipboard backing for easy handheld use and provides firm writing support. Classic format preferred by attorneys and professionals gives quick access to notes. Micro-perforated sheets detach easily for a tidy book. Crisp line ruling allows writing to stand out from page.
- Gold Fibre® writing pads offer smooth, premium-weight writing paper that resists ink bleeding and show through.
- An extra-strong back provides firm writing support.
- Perforated sheets detach easily.
- Crisp line ruling allows writing to stand out from page.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.