Zoro Homepage

White Narrow Rule Pad Letter Size, Pk4

  • Mfr # 20315

  • Zoro # G5106897


product price: $21.05
/pk 4, $5.26/ea

Key Features

Sheet Size
8.5 x 11.75
Number of Sheets
50
Features
Smooth Surface, Sturdy Back, Perforated
Width
8.5"
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20315
Zoro #
G5106897
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11.75
Width
8.5"
Height
1"
Size
8.5 x 11.75
Sheet Ruling Size
1/4"
Pad Length
11.75"
Pad-Spine Width
8.5"

Details

Number of Sheets
50
Item
Narrow Rule Pad,Letter,White,PK4
Features
Smooth Surface, Sturdy Back, Perforated
Material
Chipboard
Color
White
Number of Subjects/Sections
1
Back-Cover Material
Chipboard
Sheet Color
White
Note-Rule Lines per Sheet
29
Sheet Basis Weight (lb)
20 lb Bond
Sheet Rule/Format Type
Narrow Rule
Pad-Binding Edge
Top
Sheet-Ruling Color
Blue
Pad-Binding Type
Glued/Gummed
Weight
2.78 lbs
Sheet Perforation Details
Macro-Perforation

Description

Narrow Rule Pad,Letter,White,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.