Shop AMPCO SAFETY TOOLS
See all product information
Create Account
1 in Drive, 34mm 6 pt Metric Socket, 6 Points
- Mfr # SS-1D34MM
- Zoro # G5920595
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1 in
Finish
Unfinished
Overall Length
65 mm
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS-1D34MM
- Zoro #
- G5920595
- UPC #
- 702535885717
- Country of Origin
- United States
Dimensions
- Drive Size
- 1 in
- Size
- 34mm
- Overall Length
- 65 mm
- Socket Depth
- Standard
- Socket Sizes
- 34mm
- Socket Size
- 34 mm
- Wire Rope Length
- 65 mm
- Length
- 65 mm
Description
Nonsparking Socket, Socket Size 34 mm, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards FM Approved, ASTM A342
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.