Shop AMPCO SAFETY TOOLS
See all product information
Create Account
10 in L 1 7/8 in Cap. Nickel Aluminum Bronze Monkey Wrench
Mfr # W-1146
Zoro # G5060675
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Jaw Capacity
1 7/8 in
Handle Material
Nickel Aluminum Bronze
Handle Type
I-Beam
Nonsparking
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-1146
- Zoro #
- G5060675
- UPC #
- 702535895198
- Country of Origin
- United States
- Item
- Monkey Wrench
- Jaw Capacity
- 1 7/8 in
- Handle Material
- Nickel Aluminum Bronze
- Handle Type
- I-Beam
- Nonsparking
- Yes
- Jaw Material
- Nickel Aluminum Bronze
- Material
- Nickel Aluminum Bronze
- Features
- Non-Magnetic; Corrosion Resistant
- Standards
- FM Approved, ASTM A342, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN
- Insulated
- No
- Finish
- Natural
- Non-Magnetic
- Yes
- Jaw Texture
- Smooth
- Corrosion Resistant
- Yes
- Adjustable
- Manual
- Adjustment Type
- Groove
- Tether Style
- Tether Capable
Description
Monkey Wrench, Nickel Aluminum Bronze, Natural, Jaw Capacity 1 7/8 in, Smooth, Overall Length 10 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic Yes, Nonsparking Yes