36 in. Pipe Wrench, Drop Forged Steel Jaws, Heavy Duty
- Mfr # W1133-36B
- Zoro # G023310039
product price:Â
$
73.99
/ea
Key Features
Overall Length
36 in
Handle Material
Steel
Height
32 in
Head Style
Open End
Jaw Width (in)
2.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1133-36B
- Zoro #
- G023310039
- UPC #
- 39564111860
- Country of Origin
- China
- Item
- Pipe Wrench
- Handle Material
- Steel
- Head Style
- Open End
- Finish
- Painted
- Case Included
- No
- Handle Color
- Red, Black, Silver
Dimensions
- Overall Length
- 36 in
- Height
- 32 in
- Jaw Width (in)
- 2.625 in
- Head Size
- 2.625
- Width
- 4.5 in
- Depth
- 1.25 in
- Throat Depth (in)
- 2.75 in
Description
The Performance Tool W1133-36B Heavy-Duty Adjustable Pipe Wrench is the tool for working on pipes and plumbing of various sizes. The precision-milled jaws are made of high-quality drop forged steel, ensuring long-lasting performance even in tough environments. With its durable protective enamel paint, this pipe wrench resists scratches and corrosion, making it an ideal choice for heavy-duty tasks in construction, plumbing, and home repair. The jaw on this wrench can open up to approx. 2.625 in. and has a throat depth of 2.75 in. to fit various pipe and fastener sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.