Shop AMPCO SAFETY TOOLS

10 Piece SAE L-Shape Hex Key Set, M-42

  • Mfr # M-42

  • Zoro # G2883973


product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

End Shape
Hex
Number of Pieces
10
Tip Size
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M-42
Zoro #
G2883973
UPC #
702535882174
Country of Origin
United States
Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
10
Measurement Type
SAE
Handle Type
L-Shape
Includes
Roll-Up Pouch
Handle Material
Beryllium Copper
Finish
Natural
Tether Style
Tether Capable
Non-Magnetic
Yes
Fastener Holding
No
Standards
ASTM A342, ASTM F2503, DIN 911, FM Approved
Tether Ready
No
Number of Tips
1
Number of Ball Ends
0
Corrosion Resistant
Yes
Non-Sparking
Yes
Container Features
Roll-Up
Key Shape
L
Grip Style
Plain
Container Type
Pouch
Material
Beryllium Copper
Insulated
No
Driver Material
Beryllium Copper
Includes Fastener-Holding
Friction
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Hex Key Set, Tip Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, Unfinished, 10, Pouch, Short, Hex, 1, Yes, 1 3/4 in to 4 1/2 in, Yes, No

Ratings & reviews