Shop GENIUS TOOLS
Create Account
1/2in Dr. 14mm Hex Head Driver 60mmL
- Mfr # 446014
- Zoro # G223580751
original price:Â $12.31 , new price: $11.08 , 9 percent off
new price:Â
$
11.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446014
- Zoro #
- G223580751
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 14mm Size 1/2 Inch Drive 60mm Length Durable Steel Construction - 446014 Impact Hex Bit Socket This 14mm hex head driver is a 1/2in drive impact bit socket designed for consistent fit, strength, and fast identification in professional tool sets. With a 60mm overall length (2.36in), it balances access and control for jobs requiring a compact, sturdy hex driver. Built from Chromium Molybdenum Alloy Steel, it is engineered for high strength, durability, and anti-corrosive performance. Heat treatment and a black oxide coating support reliable use under the rigorous demands commonly associated with impact-rated tools. Key Benefits 14mm hex impact bit socket supports secure engagement and strong torque transfer. 1/2in drive interface fits compatible tools for common professional service setups. 60mm (2.36in) overall length offers a controlled reach in tight work areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Black oxide coated and heat treated to handle rigorous professional technician demands. Permanently stamped size markings improve organization and speed up size selection. SKU 446014 is built for long-term reliability in demanding environments where impact bit sockets must hold up to repeated use. The combination of durable alloy steel construction, protective finish, and clear size identification helps keep work efficient and consistent while maintaining professional-grade standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.