Shop AMPCO SAFETY TOOLS
See all product information
Create Account
1/2 in Drive Impact Socket 1 1/8 in Size Hex Standard Depth, Natural
Mfr # I-1/2D1-1/8
Zoro # G6297606
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Overall Length
1 5/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-1/2D1-1/8
- Zoro #
- G6297606
- UPC #
- 702535888732
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 1-1/8 in
- Overall Length
- 1 5/8 in
- Socket Depth
- Standard
- Socket Size
- 1 1/8 in
- Socket Length
- 1 5/8 in
- Wire Rope Length
- 1 5/8 in
Description
Product details about the AMPCO SAFETY TOOLS - I-1/2D1-1/8 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - I-1/2D1-1/8 Impact Socket is a standard impact socket with an SAE measurement type. It has a 6-point socket shape and is designed to accommodate bolts and screws. The drive size of this tool is 1/2 inch, while the output type is hex. With an overall length and socket length of 1 5/8 inches, it's suitable for tasks that require precision. The socket size of this tool stands at 1-1/8 inches, making it adequate for various fastening applications.
This impact socket features non-sparking and non-magnetic properties due to its material composition of Nickel Aluminum Bronze. This material also provides resistance against corrosion which can extend the lifespan of the tool under certain conditions. Its natural finish adds to its durability without compromising on performance.
The AMPCO SAFETY TOOLS - I-1/2D1-1/8 Impact Socket adheres to ASTM A342 standards and is FM approved, indicating its quality build and design integrity. However, please note that this product does not come with tether ready or insulated features nor does it have locking capabilities. Despite these attributes, this impact-rated tool remains a solid choice for businesses seeking reliable construction supplies.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - I-1/2D1-1/8 Impact Socket is a standard impact socket with an SAE measurement type. It has a 6-point socket shape and is designed to accommodate bolts and screws. The drive size of this tool is 1/2 inch, while the output type is hex. With an overall length and socket length of 1 5/8 inches, it's suitable for tasks that require precision. The socket size of this tool stands at 1-1/8 inches, making it adequate for various fastening applications.
This impact socket features non-sparking and non-magnetic properties due to its material composition of Nickel Aluminum Bronze. This material also provides resistance against corrosion which can extend the lifespan of the tool under certain conditions. Its natural finish adds to its durability without compromising on performance.
The AMPCO SAFETY TOOLS - I-1/2D1-1/8 Impact Socket adheres to ASTM A342 standards and is FM approved, indicating its quality build and design integrity. However, please note that this product does not come with tether ready or insulated features nor does it have locking capabilities. Despite these attributes, this impact-rated tool remains a solid choice for businesses seeking reliable construction supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.