Cutter Mattock Digging Tool 42 in Garden Hoe & Hand Pick Splitting Hatchet Tools
- Mfr # GW54A03-06
- Zoro # G522936808
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Overall Length
28 in
Color
Natural
Height
15.5 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW54A03-06
- Zoro #
- G522936808
- UPC #
- 197315875307
- Country of Origin
- China
Dimensions
- Overall Length
- 28 in
- Height
- 15.5 in
- Width
- 16 in
Details
- Color
- Natural
- Item
- Garden Hoe
Description
Tackle tough terrain in your yard and garden with the Adze Axe by Kings County Tools. The robust, shock absorbing ash handle and solid forged steel head of this 2-in-1 hoe and axe tool allow you to switch efficiently from one type of cut to the next without breaking stride. The grub hoe end is a heavy chopper edge that will bite into and loosen dirt and pull rocks, while the hand axe side is great for cutting through roots, vines, and other gnarly materials. This bushcraft axe is a very traditional-style tool for serious garden work, and is ideal when wrestling with combinations of earth, roots, and stumps. Kings County Tools is your source for garden digging tools and gardening axes with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.