Shop AMPCO SAFETY TOOLS

1/2 in Drive Impact Socket 1 5/16 in Size Hex Standard Depth, Natural

  • Mfr # I-1/2D1-5/16

  • Zoro # G6423159


product price: 
$
147.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
1 7/8 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I-1/2D1-5/16
Zoro #
G6423159
UPC #
702535888763
Country of Origin
United States
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Impact Rated
Yes
Standards
ASTM A342, FM Approved
Output Type
Hex
Material
Nickel Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Category Type
Impact Socket
Socket Type
Standard Impact
Drive Type
Impact
Measurement Type
SAE
Non-Magnetic
Yes
Locking
No
Non-Sparking
Yes
Insulated
No
Compatible Fastener Type
Bolts, Screws
Tether Ready
No
Socket Shape
6-Point
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Product Type
Impact NonSparking Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated

Description

Impact Socket, Socket Size 1 5/16 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.