Shop GENIUS TOOLS
Create Account
3/8in Dr. M4 Surface Bit Socket 76mmL
- Mfr # 308+9204
- Zoro # G323578771
product price:Â
$
6.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+9204
- Zoro #
- G323578771
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M4 Size 3/8 Inch Drive 76mm Length Durable Steel Construction - 308+9204 Professional Bit Socket This 3/8 inch drive M4 Ribe surface bit socket is built for consistent fit and controlled torque transfer when servicing fasteners that require an M4 Ribe bit. The 76mm overall length helps with reach while maintaining a compact profile for organized tool storage. Manufactured from High Speed Steel with anti-corrosive properties, it is designed for durability in demanding shop conditions. Size markings are stamped for quick identification, supporting faster tool selection and fewer interruptions during service work. Key Benefits 3/8 inch drive M4 Ribe bit socket format for professional hand tool setups. 76mm overall length supports access while keeping a controlled working profile. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size marking enables quick identification in busy toolboxes. Securely attached, interchangeable bit socket design handles rigorous technician workflows. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 308+9204 is designed for professional-grade use and long service life under heavy use. It supports organized storage, dependable engagement, and repeatable results across routine maintenance and repair tasks where an M4 Ribe bit socket is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.