Shop AMPCO SAFETY TOOLS
See all product information
Create Account
1/2 in Drive Impact Socket 17 mm Size Hex Standard Depth, Natural
Mfr # I-1/2D17MM
Zoro # G6297761
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Overall Length
37 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-1/2D17MM
- Zoro #
- G6297761
- UPC #
- 702535888466
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 17mm
- Overall Length
- 37 mm
- Socket Depth
- Standard
- Socket Length
- 37 mm
- Socket Size
- 17 mm
- Wire Rope Length
- 37 mm
- Length
- 37 mm
Description
Impact Socket, Socket Size 17 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.