3 pc. Electrician Tool Set, Digital Multimeter, Pliers, Wire Stripper
- Mfr # W1714
- Zoro # G223310242
product price:Â
$
38.25
/ea
Key Features
Standards
ASME PALD-2005
Power Source
Battery
No. of Batteries
1
Voltage Rating
9V
Battery Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W1714
- Zoro #
- G223310242
- UPC #
- 39564011283
- Country of Origin
- China
Details
- Item
- Tool Set
- Standards
- ASME PALD-2005
- Power Source
- Battery
- No. of Batteries
- 1
- Voltage Rating
- 9V
- Battery Included
- Yes
Description
The Performance Tool W1714 Electrician Tool Set offers versatile functionality for electricians of all levels. This set includes diagonal wire cutters, wire strippers/cutters, and a digital multi-meter for measuring AC and DC voltage, testing DC current and resistance, and more. The digital multi-meter features a digital display and data storage for precise measurements of electrical currents and voltage levels. Made from drop-forged and induction-hardened materials, the 7-Inch diagonal wire cutting pliers are designed for durability and are ideal for cutting wires in tight areas. The 7-Inch wire stripper/cutter is designed to strip 10-20 AWG wire, and comes equipped with wire looping/bending holes and a serrated nose for added convenience. This electrician tool set includes test leads, a 9V battery, and a user manual, making it a great choice for DIY projects, workshops, and professional jobsites alike.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.