Zoro Homepage

1/2 in Drive Impact Socket 22 mm Size Hex Deep Depth, Natural

  • Mfr # DWI-1/2D22MM

  • Zoro # G6423028


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
75 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWI-1/2D22MM
Zoro #
G6423028
UPC #
702535889531
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
22mm
Overall Length
75 mm
Socket Depth
Deep
Socket Size
22 mm
Socket Length
75 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Material
Nickel Aluminum Bronze
Impact Rated
Yes
Standards
ASTM A342, FM Approved
Category Type
Impact Socket
Socket Type
Deep Well Impact
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Output Type
Hex
Drive Type
Impact
Measurement Type
Metric
Compatible Fastener Type
Bolts, Screws
Insulated
No
Non-Magnetic
Yes
Non-Sparking
Yes
Socket Shape
6-Point
Tether Ready
No
Locking
No
Includes Locking
Locking Not Included
Product Type
DeepWell Impact NonSparking Socket
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Impact Rated

Description

Product details about the AMPCO SAFETY TOOLS - DWI-1/2D22MM Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The AMPCO SAFETY TOOLS - DWI-1/2D22MM Impact Socket is a deep well impact socket designed for use with metric measurements. With a socket size of 22mm and an overall length of 2 15/16 inches, this tool provides ample reach for various tasks. The drive size is 1/2 inch, suitable for many common impact drivers. This socket also features a hex output type and accommodates bolts and screws as compatible fastener types.
This product is crafted from Nickel Aluminum Bronze material which offers corrosion resistance, enhancing the longevity of the tool. It's non-magnetic and non-sparking features make it suitable for specific work environments where these characteristics are required. The natural finish adds to its durability while maintaining its professional look.
The AMPCO SAFETY TOOLS - DWI-1/2D22MM Impact Socket meets ASTM A342 standards and is FM approved, indicating that it adheres to rigorous quality controls in manufacturing process. Despite not being tether ready or insulated, this six-point socket has been rated for impact use making it adequate for heavy-duty applications requiring high torque force.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.