Shop AMPCO SAFETY TOOLS

1/2 in Drive Impact Socket 7/16 in Size Hex Standard Depth, Natural

  • Mfr # I-1/2D7/16

  • Zoro # G6297700


product price: 
$
94.25
/ea

Key Features

Drive Size
1/2 in
Overall Length
1 3/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I-1/2D7/16
Zoro #
G6297700
UPC #
702535888626
Country of Origin
United States
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Unfinished
Socket Type
Standard Impact
Material
Nickel Aluminum Bronze
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Output Type
Hex
Impact Rated
Yes
Category Type
Impact Socket
Standards
ASTM A342, FM Approved
Drive Type
Impact
Measurement Type
SAE
Non-Magnetic
Yes
Tether Ready
No
Insulated
No
Non-Sparking
Yes
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws
Locking
No
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Product Type
Impact NonSparking Socket
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall

Description

Impact Socket, Socket Size 7/16 in, 6-Point, Nickel Aluminum Bronze, Unfinished, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews