Shop GENIUS TOOLS
Create Account
3/8in Dr. 13/16in Deep Hand Socket 12-Point
- Mfr # 376326
- Zoro # G423582012
original price:Â $5.28 , new price: $4.75 , 10 percent off
new price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376326
- Zoro #
- G423582012
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 13/16 Inch 3/8 Inch Drive 12-Point High-Strength Steel - 376326, Deep Socket This 3/8 inch drive deep hand socket in 13/16 inch size is built for consistent fit and repeatable torque on fasteners where extra reach is needed. The 12-point design helps engage fasteners efficiently, while the deep profile supports work where standard-length sockets may not clear protruding threads. Made from chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. A chrome polished finish adds durability and corrosion resistance, and the permanently stamped size marking supports quick identification in a professional tool setup. Key Benefits 3/8 inch drive deep socket reaches recessed fasteners and extended studs. 13/16 inch, 12-point profile supports secure engagement for efficient turning. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive material properties help maintain performance in challenging environments. Chrome polished finish resists corrosion and stands up to daily shop use. Permanently stamped sizing improves tool organization and fast selection. Meets or exceeds ANSI standards for dependable, professional-grade performance. Genius Tools Deep Hand Socket 13/16 Inch 3/8 Inch Drive 12-Point High-Strength Steel - 376326 features a 63mm (2.48 inch) overall length and is designed for professional technicians who rely on tools built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.