Shop AMPCO SAFETY TOOLS

1/2" Drive Socket Set Metric 26 Pieces 10 mm to 32 mm , Beryllium Copper Alloy Plated

  • Mfr # W-260M

  • Zoro # G2373384


product price: 
$
2,202.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
26
Includes
(22) Socket, 6-Point:, Metric: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm,; (1) Ratchet: W-141-R; (1) Sliding Bar: W-281; (1) Extension Bar: WE-1/2X10; (1) Hinged Handle Wrench: W-283; (1) Case: CASE-W-260M
Finish
Beryllium Copper Alloy Plated
Standards
ASTM A342, FM Approved
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W-260M
Zoro #
G2373384
UPC #
702535882280
Country of Origin
United States
Item
Socket Set
Number of Pieces
26
Includes
(22) Socket, 6-Point:, Metric: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm,; (1) Ratchet: W-141-R; (1) Sliding Bar: W-281; (1) Extension Bar: WE-1/2X10; (1) Hinged Handle Wrench: W-283; (1) Case: CASE-W-260M
Finish
Beryllium Copper Alloy Plated
Standards
ASTM A342, FM Approved
Sockets Included
(22) Standard 6-Point
Tether Capable
Tether Capable
Measurement Type
Metric
Impact Rated
Not Impact Rated
Ratchets Included
Pear Head 10 in
Deep Socket Point Styles Included
None
Std. Socket Point Styles Included
6
Flex Socket Point Styles Included
None
Material
Aluminum Bronze
Drive Type
Hand
SAE or Metric
Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Container Features
Custom Form
Includes Standard Sockets
Standard Sockets Included
Non-Sparking
Non-Sparking
Includes Deep Sockets
Deep Sockets Not Included
Number of Standard Sockets
22
Corrosion Resistant
Corrosion-Resistant
Piece Count Range
26 to 50
Container Type
Case
Head Shape
Pear
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
Wrenches Included
Flex Range of Motion
360 Degrees
Reversing
Reversible
Includes Flex Sockets
Flex Sockets Not Included
Tether Ready Sockets
Not Tether Capable
Head Type
Standard
Tether Ready Drive Tools
Not Tether Capable
Locking
Locking Not Included
Socket Shape
6-Point
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Arc Swing - Minimum
30 Degrees
Fastener-Holding Type
Friction
Wrenches Included
10 in Extension Bar, 10 in Ratchet Wrench 1/2 in drive, 11 in Sliding Bar for Extension, 12 in Hinged Handle Wrench
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included

Description

Product details about the AMPCO SAFETY TOOLS - W-260M Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The AMPCO SAFETY TOOLS - W-260M Socket Set is a comprehensive set designed for hand drive use. It includes 22 standard 6-point sockets ranging in size from 10 mm to 32 mm, providing versatility for various tasks. The socket sizes included are: 10mm, 11mm, 12mm, 13mm, 14mm,15mm,16mm,17mm,18mm,19mm ,20 mm ,21 mm ,22 mm ,23 mm ,24 mm ,25 mm ,26 mm ,27 mm ,28 m m29 m m30m and the largest being at a size of32m . This wide range of sizes makes it suitable for different types of jobs that require metric measurements.
This socket set is made from Aluminum Bronze material which offers resistance against corrosion. The finish on these tools is Beryllium Copper Alloy Plated which adds to their durability and longevity. These tools are not insulated but they have been designed as non-sparking tools making them suitable for certain work conditions where sparking could be an issue.
The package includes a total of 26 pieces including the sockets mentioned above along with one pear head ratchet measuring at ten inches in length (W-141-R), one sliding bar (W-281), one extension bar (WE-1/2X10) and one hinged handle wrench (W-283). All these items come neatly packed in a custom form plastic case with dimensions of container width:21inches; container length:16inches; container height:51⁄2 inches. This set does not include deep or flex sockets nor any socket bits but it does include drive tools and wrenches. Despite not being tether capable or impact rated this set meets ASTM A342 standards and has FM approval.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.