Shop GEARWRENCH
See all product information
Create Account
Combination Wrench Set
- Mfr # 39327
- Zoro # G812041649
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Finish
Full Polish Chrome
Wrench Material
Alloy Steel
Drive Type
12 Point
Opening Type
Rounded
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39327
- Zoro #
- G812041649
- UPC #
- 099575700323
- Country of Origin
- Viet Nam
- Finish
- Full Polish Chrome
- Wrench Material
- Alloy Steel
- Drive Type
- 12 Point
- Opening Type
- Rounded
- Head Type
- Standard
- Insulated
- No
- Measurement Type
- SAE
- Tether Style
- Tether Capable
- Material
- Alloy Steel
- Reversing
- No
- Opening Angle (Deg.)
- 15 Degrees
- Item
- Combination Wrench Set
- Head Offset Angle
- 15 Degrees
- Box End Type
- 12-Point Box End
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Wrench Length Style
- Standard
Description
Combination Wrench Set, Alloy Steel, Full Polish Chrome, Number of Tools Not Applicable, Range of Head Sizes Not Applicable, Head Offset Angle 15 Degrees , Standard, Not Applicable, SAE, Not Applicable, Rounded, Opening Angle (Deg.) 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.