Shop AMPCO SAFETY TOOLS

1/2" Drive Socket Set SAE 21 Pieces 5/16 in to 1 1/4 in , Beryllium Copper Alloy Plated

  • Mfr # W-260

  • Zoro # G2681831


product price: 
$
1,732.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
21
Includes
(17) Socket, 6-Point:, Inch: 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (1) Ratchet: W-141-R; (1) Sliding Bar: W-281; (1) Extension Bar: WE-1/2X10; (1) Hinged Handle Wrench: W-283; (1) Case: CASE-W-260
Finish
Beryllium Copper Alloy Plated
Impact Rated
Not Impact Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-260
Zoro #
G2681831
UPC #
702535882273
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
5/16 in to 1 1/4 in
Overall Length
16 in
Container Width
21 in
Container Length
16 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 19/32 in, 25/32 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 6-Point: 5/16in, 3/8in, 7/16in, 1/2in, 9/16in, 19/32in, 5/8in, 11/16in, 3/4in, 25/32in, 13/16in, 7/8in, 15/16in, 1in, 1 1/16in, 1 1/8in, 1 1/4in
Container Height
5 1/2 in
Standard Socket Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Standard Socket Sizes
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Wire Rope Length
16 in
Length
16 in

Details

Item
Socket Set
Number of Pieces
21
Includes
(17) Socket, 6-Point:, Inch: 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (1) Ratchet: W-141-R; (1) Sliding Bar: W-281; (1) Extension Bar: WE-1/2X10; (1) Hinged Handle Wrench: W-283; (1) Case: CASE-W-260
Finish
Beryllium Copper Alloy Plated
Impact Rated
Not Impact Rated
Sockets Included
(17) Standard 6-Point
Ratchets Included
Pear Head 10 in
Std. Socket Point Styles Included
6
Deep Socket Point Styles Included
None
Measurement Type
SAE
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Standards
ASTM A342, FM Approved
Drive Type
Hand
SAE or Metric
SAE
Material
Aluminum Bronze
Insulated
Not Insulated
Tether Style
Tether Capable
Number of Standard Sockets
17
Includes Deep Sockets
Deep Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Head Type
Standard
Corrosion Resistant
Corrosion-Resistant
Reversing
Reversible
Tether Ready Sockets
Not Tether Capable
Container Features
Custom Form
Includes Wrenches
Wrenches Included
Locking
Locking Not Included
Non-Sparking
Non-Sparking
Flex Range of Motion
360 Degrees
Head Shape
Pear
Socket Shape
6-Point
Includes Flex Sockets
Flex Sockets Not Included
Piece Count Range
2 to 25
Container Type
Case
Includes Socket Bits
Socket Bits Not Included
Tether Ready Drive Tools
Not Tether Capable
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Wrenches Included
10 in Extension Bar, 10 in Ratchet Wrench 1/2 in drive, 11 in Sliding Bar for Extension, 12 in Hinged Handle Wrench
Corrosion-Resistance
Corrosion-Resistant
Includes Thin Wall
No Thin Wall
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Non-Marring
Non-Marring Not Included
Arc Swing - Minimum
30 Degrees

Description

Product details about the AMPCO SAFETY TOOLS - W-260 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The AMPCO SAFETY TOOLS - W-260 Socket Set is a comprehensive set designed to meet various needs. It includes 17 standard sockets ranging in size from 5/16 in to 1 1/4 in, providing versatility for different tasks. The socket sizes included are: 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in,19/32in ,5/8in ,11/16in ,3 /4in ,25 /32in ,13 /16in ,7 /8in ,15 /16in ,1 inch, and three larger sizes of:1-1 /6inch;1-1 /8inch; and the largest being the:1-1⁄4 inch. This SAE measurement type socket set also includes a pear head ratchet with an overall length of ten inches.
Constructed from aluminum bronze material that resists corrosion effectively and finished with beryllium copper alloy plating for added durability. The sockets feature a six-point shape which provides good surface contact with fasteners and reduces slippage during use. Additionally, this socket set offers flexibility as it has a flex range of motion up to full circle or precisely at360 degrees.
This product comes complete with drive tools including one sliding bar (W-281), one extension bar (WE-1⁄2X10), and one hinged handle wrench (W-283). All these components can be neatly stored away inside the custom form plastic case provided which measures sixteen inches long by twenty-one inches wide by five-and-a-half inches high. Despite its extensive features though it does not include deep sockets nor flex sockets but is non-sparking making it suitable for certain applications where sparking could pose potential risks.
With ASTM A342 standards approval and FM approved certification this hand-driven toolset comprises twenty-one pieces altogether including seventeen standard six-point sockets, one ratchet, and three additional drive tools. It is not tether capable nor insulated but it does include a case for storage and transportation purposes. The AMPCO SAFETY TOOLS - W-260 Socket Set is designed to provide reliable service for various tasks requiring socket wrenches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.