Torque Wrench Adaptor, 15/16" L, Steel
- Mfr # QJ-Y
- Zoro # G723358362
product price:Â
$
85.15
/ea
Key Features
Includes
J Male to Y Female Adaptor
Overall Length
15/16 in
Finish
Black Oxide
Material
Steel
Wire Rope Length
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QJ-Y
- Zoro #
- G723358362
- UPC #
- 662459975027
- Country of Origin
- United States
Dimensions
- Overall Length
- 15/16 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Details
- Includes
- J Male to Y Female Adaptor
- Item
- Williams Interchangable Torque Wrench Adaptors - J Male to Y Female
- Finish
- Black Oxide
- Material
- Steel
- Shell Material
- Steel
Description
Williams Interchangable Torque Wrench Adaptors - J Male to Y Female, Includes J Male to Y Female Adaptor, Overall Length 15/16 in, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.