1/2 in Drive, 1/2" SAE Socket, 6 Points, Almn Brz, Natural, 1/2 in

  • Mfr # DW-1/2D1/2

  • Zoro # G5919490


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Finish
Unfinished
Overall Length
3 3/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW-1/2D1/2
Zoro #
G5919490
UPC #
702535887131
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
1/2"
Overall Length
3 3/16 in
Socket Depth
Deep
Socket Sizes
1/2 in
Socket Size
1/2 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Standards
FM Approved, ASTM A342
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Socket Type
Deep Well
Output Type
6 pt
Tether Capable
Not Tether Capable
Material
Aluminum Bronze
Measurement Type
SAE
Impact Rated
No
Tether Style
Not Tether Capable
Locking
No
Non-Sparking
Yes
Insulated
No
Tether Ready
No
Socket Shape
6-Point
Product Type
DeepWell Nonsparking Socket
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Nonsparking Socket, Socket Size 1/2 in, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.