1/2 in Drive, 3/4" SAE Socket, 6 Points, Almn Brz, Natural, 3/4 in

  • Mfr # SS-1/2D3/4

  • Zoro # G2659395


product price:  $62.89
/ea

Key Features

Drive Size
1/2 in
Finish
Unfinished
Overall Length
1 7/16 in
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-1/2D3/4
Zoro #
G2659395
UPC #
702535884963
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
3/4"
Overall Length
1 7/16 in
Socket Sizes
3/4 in
Socket Depth
Standard
Socket Size
3/4 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Drive Type
Hand
Category Type
Hex Socket
Socket Type
Standard
Standards
FM Approved, ASTM A342
Tether Capable
Tether Capable
Material
Aluminum Bronze
Output Type
6 pt
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Measurement Type
SAE
Impact Rated
No
Tether Style
Tether Capable
Non-Sparking
Yes
Locking
No
Insulated
No
Socket Shape
6-Point
Tether Ready
No
Product Type
Nonsparking Socket
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated

Description

Nonsparking Socket, Socket Size 3/4 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.