Shop AMPCO SAFETY TOOLS
See all product information
Create Account
12 oz. Nonmagnetic Ball Peen Hammer, 14" Fiberglass Handle
Mfr # H-1FG
Zoro # G4063211
product price:Â
$
72.85
/ea
Key Features
Type
Non-Sparking, Non-Magnetic, Corrosion Resistant
Head Weight (Oz.)
12.0
Handle
Fiberglass
Overall Length (In.)
14 in
Tether Capable
Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-1FG
- Zoro #
- G4063211
- UPC #
- 702535880415
- Country of Origin
- United States
- Item
- Ball Peen Hammer
- Type
- Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight (Oz.)
- 12.0
- Handle
- Fiberglass
- Head Weight (Lb.)
- 3/4
- Tether Capable
- Tether Capable
- Head Material
- Aluminum Bronze
- Features
- Corrosion-Resistant, Independently Tested and Found to Pose No Risk in MRI Environments
- Tether Style
- Tether Capable
- Standards
- ASTM A342, ASTM F2503, FM Approved, NFPA
- Non-Magnetic
- Yes
- Head Weight
- 12 oz
- Handle Material
- Fiberglass
- Hammer Type
- Ball Peen Hammer
- Tether Ready
- Yes
- Face Material
- Aluminum Bronze
- Non-Sparking
- Yes
- Grip Style
- Ribbed
- Dead Blow Hammer
- No
Description
Ball Peen Hammer, Hammer Type Ball Peen Hammer, Handle Material Fiberglass, Head Weight 12 oz, Overall Length 14 in, Grip Style Ribbed, Head Material Aluminum Bronze, Face Material Aluminum Bronze, Dead Blow Hammer No, Non-Sparking Yes, Tether Ready Yes, Features Corrosion-Resistant, Independently Tested and Found to Pose No Risk in MRI Environments, Non-Magnetic Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.