12mm Hex Shank, T-60 Star Screwdriver Bit 160mmL
- Mfr # 6760
- Zoro # G723580640
original price:Â $15.98 , new price: $14.38 , 10 percent off
new price:Â
$
14.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6760
- Zoro #
- G723580640
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-60 Size 12mm Hex Shank 160mm Length Durable S2 Steel - 6760 Professional Screwdriver Bit Built for professional technicians and heavy daily use, this T-60 star screwdriver bit combines reach, control, and dependable fit. The 12mm hex shank and 160mm overall length help access fasteners while maintaining stable engagement. Heat treatment creates a tough exterior with a strong inner core, supporting long service life under repetitive torque. Size markings are stamped for quick identification and better tool organization in the shop or on the job. Key Benefits T-60 star screwdriver bit profile supports consistent drive engagement and reliable torque transfer. 12mm hex shank fits compatible holders for stable setup and reduced slippage. 160mm (6.3 inch) overall length adds reach without sacrificing control. Made from High Speed Steel for high strength and anti-corrosive properties. Heat-treated construction balances durable exterior hardness with superior core strength. Stamped size markings enable fast identification and cleaner, more organized tool storage. Meets or exceeds ANSI standards for dependable performance in professional environments. SKU: 6760.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.