Zoro Homepage

Nonsparking Scratch Brush, Stiff, 13 3/4 in L Handle, 13 3/4 in L Brush, Bronze, Wood

  • Mfr # B-400

  • Zoro # G0432257


product price: $38.79
/ea

Key Features

Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Bronze
Brush Length
13 3/4 in
Handle Length
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-400
Zoro #
G0432257
UPC #
702535879303
Country of Origin
United States

Dimensions

Brush Length
13 3/4 in
Handle Length
13 3/4 in
Bristle Length
1 1/8 in
Overall Length
13 3/4 in
Trim Length
1 1/8 in
Head Length
13 3/4 in

Details

Brush Type
Wire Scratch Brush
Bristle Firmness
Stiff
Bristle Color
Bronze
Handle Color
No Handle
Bristle Material
Bronze
Handle Material
Wood
Brush Handle Style
Long Handle
Item
Nonsparking Scratch Brush
Color Coding System
No
Number of Rows
4
Handle Type
Curved
Features
13-3/4 in Overall Length; Non-Sparking; Non-Magnetic; Corrosion-Resistant
Handle Style
Curved
Non-Sparking
Yes
Grip Material
Wood
Number of Rows/Columns
4 x 19

Description

Nonsparking Scratch Brush, Bristle Firmness Stiff, Handle Style Curved, Bristle Material Bronze, Handle Material Wood, Brush Length 13 3/4 in, Handle Length 13 3/4 in, Bristle Color Bronze, Overall Length 13 3/4 in, Bristle Length 1 1/8 in, Brush Type Wire Scratch Brush, Head Length 13 3/4 in, Grip Material Wood, FDA Compliant No, Color Coding System No, Non-Sparking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.