Shop AMPCO SAFETY TOOLS

1/4", 1/2" Drive Ratchet Adapter, Natural

  • Mfr # W-143-RA

  • Zoro # G6297229


product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
For Use With
1/4", 1/2" Drive Ratchets
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Number of Pieces
1
Material
Aluminum Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-143-RA
Zoro #
G6297229
UPC #
702535890667
Country of Origin
United States

Dimensions

Drive Size
1/4", 1/2"
Overall Length
3/4 in
Overall Width
1/2 in
Wire Rope Length
3/4 in

Details

Item
Ratchet Adapter
Finish
Unfinished
For Use With
1/4", 1/2" Drive Ratchets
Features
Non-Sparking, Non-Magnetic, Corrosion-Resistant
Number of Pieces
1
Material
Aluminum Bronze
SAE or Metric
SAE
Includes
Ratchet Adapter
Compatible Mfr. Model Number
W-141R, W-143R
Insulated
No
Non-Magnetic
Yes
Compatible with Product Type
1/4 in, 1/2 in Drive Sockets
Non-Sparking
Yes
Corrosion Resistant
Yes
Compatible Manufacturer Model Number
W-141R, W-143R
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Compatible Product Type
1/4 in, 1/2 in Drive Sockets
Product Type
Ratchet Adapter
Compatible Series
Ampco
Corrosion-Resistance
Corrosion-Resistant

Description

Ratchet Adapter, Drive Size 1/4 in, 1/2 in, Overall Length 3/4 in, Number of Pieces 1, Compatible with Product Type 1/4 in, 1/2 in Drive Sockets, Includes Ratchet Adapter, Aluminum Bronze, Unfinished, Compatible Mfr. Model Number W-141R, W-143R, Compatible with Brand and Series Ampco Ratchet Wrench, Overall Width 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.