Shop MILWAUKEE TOOL

Ratchet, 80 ft-lb, 300 RPM

  • Mfr # 3055-20
  • Zoro # G323649563

product price: 
$
357.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Torque - Maximum
80 ft-lb
Voltage
12 V DC
Tool Weight
2.2 lb
Number of Chargers Included
0
Retainer Type
Ball Detent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3055-20
Zoro #
G323649563
UPC #
045242473809
Country of Origin
Mexico

Dimensions

Drive Size
1/2 in
Head Width
1 1/2 in
Overall Length
17 3/4 in
Wire Rope Length
17 3/4 in
Length
17 3/4 in
Fits Chest Size
Integrated Grease Port for Self Lubrication, Metal Reinforced Housing for Increased Durability, Raised F/R Shuttle for Easier Direction Changes, Targeted LED Light for Greater Illumination

Details

Torque - Maximum
80 ft-lb
Item
Ratchet
Voltage
12 V DC
Tool Weight
2.2 lb
Number of Chargers Included
0
Retainer Type
Ball Detent
Drive Shape
Square
Includes
Modular Paddle Cap
Features
Integrated Grease Port for Self Lubrication, Metal Reinforced Housing for Increased Durability, Raised F/R Shuttle for Easier Direction Changes, Targeted LED Light for Greater Illumination
Battery Platform
M12(TM)
Includes Battery
Tool Only
Power Source
Cordless
Includes Case
Case Not Included
No Load Speed
300 RPM
Battery Series
M12(TM) REDLITHIUM(TM)
Fastening Torque
80 ft-lb
Motor Type
Brushless
Number of Batteries Included
0
Tool Series
M12 FUEL(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Ratchet, Cordless, Voltage 12 V DC, Fastening Torque 80 ft-lb, Drive Size 1/2 in, Head Width 1 1/2 in, Retainer Type Ball Detent, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 17 3/4 in, Tool Weight 2.2 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.