Shop AMPCO SAFETY TOOLS
See all product information
Create Account
1/4" Drive 12 Geared Teeth Round Head Style Hand Ratchet, 5" L, Natural Finish
Mfr # W-143R
Zoro # G6127110
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Number of Geared Teeth
12
Head Style
Round
Finish
Unfinished
Min. Arc Swing
30 Degrees
Head Movement
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-143R
- Zoro #
- G6127110
- UPC #
- 702535890421
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4"
- Overall Length
- 5"
- Wire Rope Length
- 5 in
Description
Hand Ratchet, Standard, Pear, Reversing Reversible, Aluminum Bronze, Minimum Arc Swing 30 Degrees , Overall Length 5 in, Drive Size 1/4 in, Quick Release No, Non-Sparking Yes, Insulated No