Shop NICHOLSON
See all product information
Create Account
12" Square Double Cut Smooth File
- Mfr # 13376
- Zoro # G4080124
product price:Â
$
32.75
/ea
Key Features
Profile Shape
Square
Length
12 in
Thickness
15/32 in
Pattern
American
Application
For Enlarging Holes or Recesses, Mortises, Keyways and Splines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13376
- Zoro #
- G4080124
- UPC #
- 037103133762
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Square
- Cut Type
- Smooth
- Pattern
- American
- Application
- For Enlarging Holes or Recesses, Mortises, Keyways and Splines
- Recommended Handle
- 21474 Plastic, Mfr. No. 21526N Wood
- Finish
- Natural
- Handle Design
- None
- Edges
- Double Cut
- Number of Pieces
- 1
- File Type
- Machinists File
- Face Cut Style
- Double-Cut
- Edge Cut Style
- Double
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Includes Handle
- No
- Taper
- Tapered Slightly Towards Point
- Rigidity
- Rigid
- File Coarseness
- Smooth Cut
- Number of Cut Edges
- 4
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21526N Wood
- File Style
- American Pattern File
- File Body Finish
- Natural
- Shape
- Square
- Material
- Steel
Dimensions
- Length
- 12 in
- Thickness
- 15/32 in
- Diameter
- 1/2 in
- File Length without Tang
- 12 in
- File Width
- 15/32 in
- Width
- 0.47 in
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Square, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 12 in, Thickness 15/32 in, File Width 1/2 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.